Carriage Bolt, #8-32, 1/2 in L, Steel, Black Oxide, 5000 PK

  • Mfr # 404916

  • Zoro # G806303517


product price:  $823.99
/pk 5000, $0.16/ea
Free Shipping & Returns

Key Features

Thread Size
#8-32
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
404916
Zoro #
G806303517
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Fastener Length
1/2 in

Details

Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Item
Carriage Bolt
System of Measurement
Inch

Description

8-32 x 1/2" Carriage Bolts/Full Thread/Steel/Black Oxide , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products