Center-Lock Distorted Thread Reversible Lock Nut, 1"-14, Steel, Zinc Plated, 150 PK

  • Mfr # 595933-BR-150

  • Zoro # G106329644


product price:  $430.99
/pk 150, $2.87/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Lock Type
Center-Lock Distorted Thread
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595933-BR-150
Zoro #
G106329644
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1"-14

Details

Item
Reversible Lock Nut
Hex Type
Standard Hex
Lock Type
Center-Lock Distorted Thread
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Corrugated Tubing Fitting Color
Silver

Description

1"-14 Two Way Reverisble Hex Locknuts/Steel/Zinc , 150PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.