Shop NEWPORT FASTENERS
See all product information
Create Account
Center-Lock Distorted Thread Reversible Lock Nut, #12-24, Steel, Zinc Plated, 3000 PK
- Mfr # 997885
- Zoro # G206331622
product price:Â
$
1,185.99
/pk of 3000, $0.40/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Lock Type
Center-Lock Distorted Thread
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 997885
- Zoro #
- G206331622
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Reversible Lock Nut
- Hex Type
- Standard Hex
- Lock Type
- Center-Lock Distorted Thread
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Corrugated Tubing Fitting Color
- Silver
Dimensions
- Thread Size
- #12-24
Description
12-24 Two Way Reversible Hex Locknuts/Steel/Zinc , 3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.