Center-Lock Distorted Thread Reversible Lock Nut, 7/16"-20, Steel, Zinc Plated, 100 PK

  • Mfr # 512590-PR-100

  • Zoro # G606330065


product price:  $72.15
/pk 100, $0.72/ea

Key Features

Hex Type
Standard Hex
Lock Type
Center-Lock Distorted Thread
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
512590-PR-100
Zoro #
G606330065
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
7/16"-20

Details

Item
Reversible Lock Nut
Hex Type
Standard Hex
Lock Type
Center-Lock Distorted Thread
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

7/16"-20 Two Way Reverisble Hex Locknuts/Steel/Zinc , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.