Shop NEWPORT FASTENERS
See all product information
Create Account
Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 60 mm L, 400 PK
- Mfr # 261875-400
- Zoro # G306292830
product price:Â
$
823.99
/pk of 400, $2.06/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.25
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 261875-400
- Zoro #
- G306292830
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M10-1.25
- Fastener Length
- 60 mm
Details
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Item
- Hex Head Cap Screw
Description
M10-1.25x60mm Hex Cap Screws, Metric Class 10.9 Plain Plated Steel Fine Thread,, 400PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.