Shop NEWPORT FASTENERS
See all product information
Create Account
Class 10.9, M10-1.50 Flange Bolt, Plain Steel, 70 mm L, 200 PK
- Mfr # 469386
- Zoro # G106308397
product price:Â
$
440.99
/pk of 200, $2.20/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Metric
Flange Type
Standard
Material
Steel
Finish
Plain
Standards
DIN 6921
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 469386
- Zoro #
- G106308397
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Metric
- Flange Type
- Standard
- Drive
- Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Plain
- Standards
- DIN 6921
- Item
- Flange Bolt
- Head Style
- Flange Hex
Dimensions
- Thread Size
- M10-1.50
- Fastener Length
- 70 mm
Description
M10-1.5 x 70 mm Hex Flange Screws/Grade 10.9/Plain/DIN6921/Non-Serrated/DIN6921 , 200PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.