Shop NEWPORT FASTENERS
See all product information
Create Account
Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 450 PK
- Mfr # 952181-450
- Zoro # G306318318
product price:Â
$
481.99
/pk of 450, $1.07/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.50
Fastener Length
50 mm
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 952181-450
- Zoro #
- G306318318
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Hex Head Cap Screw
Dimensions
- Thread Size
- M10-1.50
- Fastener Length
- 50 mm
Description
M10-1.50x50mm Hex Head Cap Screws, 10.9, Plain Finish,Coarse,Fully Threaded, 50mm, Thread M10, 450PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.