
Shop NEWPORT FASTENERS
See all product information
Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 75 mm L, 300 PK
Mfr # 969523-300
Zoro # G506312956
product price:Â $512.99
/pk 300, $1.71/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.50
Fastener Length
75 mm
Material
Steel
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
969523-300
Zoro #
G506312956
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M10-1.50
Fastener Length
75 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Description
M10-1.50x75mm Hex Head Cap Screws, 10.9, Zinc Yellow,Coarse,Fully Threaded, 75mm, Thread M10, 300PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.