
Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 25 PK
Mfr # 424255-25
Zoro # G406294826
product price:Â $119.99
/pk 25, $4.80/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M16-2.00
Material
Steel
Finish
Zinc Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
424255-25
Zoro #
G406294826
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M16-2.00
Fastener Length
30 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Description
M16-2.0x30mm Hex Head Cap Screws, 10.9, Zinc Yellow,Coarse,Fully Threaded,30mm,M16, 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.