Class 10.9, M18-1.50 Hex Head Cap Screw, Plain Steel, 150 mm L, 45 PK

  • Mfr # 535527-45

  • Zoro # G406295014


product price:  $953.99
/pk 45, $21.20/ea
Free Shipping & Returns

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M18-1.50
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535527-45
Zoro #
G406295014
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M18-1.50
Fastener Length
150 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

M18-1.5x150mm Hex Head Cap Screws, 10.9, Plain,Extra Fine Thread, 150mm,M18, 45PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.