Class 10.9, M20-2.50 Hex Head Cap Screw, Plain Steel, 300 mm L

  • Mfr # 722926-1

  • Zoro # G306300290


product price: $67.15
/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M20-2.50
Fastener Length
300 mm
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
722926-1
Zoro #
G306300290
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M20-2.50
Fastener Length
300 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

M20-2.5x300mm Hex Head Cap Screws, 10.9, Plain Finish,Coarse,Partially Threaded,300mm,M20 Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.