Class 10.9, M22-2.50 Hex Head Cap Screw, Plain Steel, 130 mm L

  • Mfr # 769249-1

  • Zoro # G306305165


product price: $62.99
/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M22-2.50
Fastener Length
130 mm
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
769249-1
Zoro #
G306305165
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M22-2.50
Fastener Length
130 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

M22-2.5x130mm Hex Head Cap Screws, 10.9, Plain Finish,Coarse,Partially Threaded,130mm,M22 Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.