Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 16 mm L, 1000 PK

  • Mfr # 935575

  • Zoro # G006308404


product price:  $382.99
/pk 1000, $0.38/ea
Free Shipping & Returns

Key Features

Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Flange Type
Standard
Thread Size
M6-1.00
Material
Steel
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
935575
Zoro #
G006308404
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Fastener Length
16 mm

Details

System of Measurement
Metric
Flange Type
Standard
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Phosphate
Thread Direction
No Thread
Standards
DIN 6921
Item
Flange Bolt
Head Style
Flange Hex

Description

M6-1.0 x 16 mm Hex Flange Bolts/Non- Serrated/Grade 10.9/Black Phosphate/DIN6921 , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.