Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 20 mm L, 800 PK

  • Mfr # 236131

  • Zoro # G006308398


product price:  $569.99
/pk 800, $0.71/ea
Free Shipping & Returns

Key Features

Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Flange Type
Standard
Thread Size
M8-1.25
Material
Steel
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236131
Zoro #
G006308398
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Fastener Length
20 mm

Details

System of Measurement
Metric
Flange Type
Standard
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Phosphate
Thread Direction
No Thread
Standards
DIN 6921
Item
Flange Bolt
Head Style
Flange Hex

Description

M8-1.25 x 20 mm Hex Flange Bolts/Non-Serrated/Grade 10.9/Black Phosphate/DIN6921 , 800PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.