Class 8.8, M12-1.75 Hex Head Cap Screw, Plain Steel, 75 mm L, 250 PK

  • Mfr # 860248-250

  • Zoro # G306307664


product price:  $556.99
/pk 250, $2.23/ea
Free Shipping & Returns

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.75
Fastener Length
75 mm
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
860248-250
Zoro #
G306307664
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M12-1.75
Fastener Length
75 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

M12-1.75x75mm Hex Head Cap Screws, 8.8, Plain Finish,Coarse,Fully Threaded, 75mm, Thread M12, 250PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.