
Class 8.8, M14-1.50 Hex Head Cap Screw, Plain Steel, 40 mm L, 25 PK
Mfr # 349851-25
Zoro # G306291840
product price:Â $80.99
/pk 25, $3.24/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M14-1.50
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
349851-25
Zoro #
G306291840
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M14-1.50
Fastener Length
40 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Description
M14-1.5 x 40mm Hex Head Cap Screws, 8.8, Plain Finish - Fine Thread, Fully Threaded,40mm,M14, 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.