Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L, 10 PK

  • Mfr # 837222-10

  • Zoro # G306308111


product price:  $89.99
/pk 10, $9.00/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M16-2.00
Fastener Length
110 mm
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
837222-10
Zoro #
G306308111
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M16-2.00
Fastener Length
110 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

M16-2.0x110mm Hex Head Cap Screws, 8.8, Zinc Plating,Coarse,Fully Threaded, 110mm, Thread M16, 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products