Class 8.8, M36-4.00 Hex Head Cap Screw, Plain Steel, 240 mm L, 3 PK

  • Mfr # 589469-3

  • Zoro # G306296517


product price:  $107.99
/pk 3, $36.00/ea
Free Shipping & Returns

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M36-4.00
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
589469-3
Zoro #
G306296517
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M36-4.00
Fastener Length
240 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

M36-4.0x240mm Hex Head Cap Screws, 8.8, Plain Finish,Coarse,Partially Threaded,240mm,M36, 3PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.