Shop NEWPORT FASTENERS
See all product information
Create Account
Class 8.8, M6-1.00 Hex Flange Bolt, Zinc Plated Steel, 12 mm L, 2500 PK
- Mfr # 867041
- Zoro # G306361116
product price:Â
$
935.99
/pk of 2500, $0.37/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Standards
DIN6921
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 867041
- Zoro #
- G306361116
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- DIN6921
- Item
- Hex Flange Bolt
Description
M6-1.0x12 mm Hex Flange Screws/Serrated/Grade 8.8/Zinc/DIN6921/Serrations Under Head/DIN6921,2500PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.