Class 8.8, M8-1.25 Flange Bolt, Plain Steel, 70 mm L, 400 PK

  • Mfr # 700362

  • Zoro # G306308395


product price:  $239.99
/pk 400, $0.60/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Metric
Flange Type
Standard
Material
Steel
Finish
Plain
Thread Direction
No Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700362
Zoro #
G306308395
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Fastener Length
70 mm

Details

System of Measurement
Metric
Flange Type
Standard
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Plain
Thread Direction
No Thread
Standards
DIN 6921
Item
Flange Bolt
Head Style
Flange Hex
Tensile Strength
800 N/mm2

Description

M8-1.25 x 70 mm Hex Flange Bolts/Non-Serrated/Grade 8.8/Plain/DIN6921 , 400PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.