Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 16 mm L, 800 PK

  • Mfr # 297440

  • Zoro # G006308367


product price:  $645.99
/pk 800, $0.81/ea
Free Shipping & Returns

Key Features

Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Flange Type
Standard
Material
Steel
Finish
Zinc Plated
Standards
DIN 6921
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
297440
Zoro #
G006308367
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Fastener Length
16 mm

Details

System of Measurement
Metric
Flange Type
Standard
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Plated
Standards
DIN 6921
Item
Flange Bolt
Head Style
Flange Hex

Description

M8-1.25 x 16 mm Hex Flange Bolts/Non-Serrated/Grade 8.8/Zinc/DIN6921 , 800PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products