Class 8.8, M8-1.25 Hex Head Cap Screw, Plain Steel, 160 mm L, 50 PK

  • Mfr # 798309-50

  • Zoro # G306305134


product price:  $214.99
/pk 50, $4.30/ea
Free Shipping & Returns

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.25
Fastener Length
160 mm
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
798309-50
Zoro #
G306305134
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8-1.25
Fastener Length
160 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw

Description

M8-1.25x160mm Hex Head Cap Screws, 8.8, Plain Finish,Coarse,Partially Threaded,160mm,M8, 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products