
Clinch Stud, #6-32, 5/8", Broaching, Phosphor Bronze, Electro-Tin Finish, 4000 PK
Mfr # 963692
Zoro # G306372143
product price: $1,884.99
/pk 4000, $0.47/ea
Free Shipping & Returns
Key Features
Type
Broaching
Threaded Rod Material
Phosphor Bronze
System of Measurement
Inch
Threaded Rod Finish
Electro-Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
963692
Zoro #
G306372143
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#6-32
Stud Length
5/8"
Details
Item
Clinch Stud
Type
Broaching
Threaded Rod Material
Phosphor Bronze
System of Measurement
Inch
Threaded Rod Finish
Electro-Tin
Description
6-32 x 5/8 Broaching-Type Clinch Studs/Phosphor Bronze/Electro-Tin , 4000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.