Zoro Homepage

Clinch Stud, #8-32, 5/8", Broaching, Phosphor Bronze, Electro-Tin Finish, 3000 PK

  • Mfr # 754932

  • Zoro # G006372276


product price: $1,074.99
/pk 3000, $0.36/ea
Free Shipping & Returns

Key Features

Type
Broaching
Threaded Rod Material
Phosphor Bronze
System of Measurement
Inch
Threaded Rod Finish
Electro-Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
754932
Zoro #
G006372276
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#8-32
Stud Length
5/8"

Details

Item
Clinch Stud
Type
Broaching
Threaded Rod Material
Phosphor Bronze
System of Measurement
Inch
Threaded Rod Finish
Electro-Tin

Description

8-32 x 5/8 Broaching-Type Clinch Studs/Phosphor Bronze/Electro-Tin , 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.