
Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Ceramic Coating, 100 PK
Mfr # 999009
Zoro # G806372360
product price:Â $89.99
/pk 100, $0.90/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Material
Steel
Finish
Ceramic Coating
Head Type
Flat
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
999009
Zoro #
G806372360
UPC #
-
Country of Origin
Unknown
Dimensions
Anchor Diameter
1/4"
Overall Length
2 3/4 in
Drill Bit Size
1/4"
Thread Length
2 3/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Ceramic Coating
Head Type
Flat
Drive Type
Phillips
Material Grade
AISI 1022 or Equivalent
Description
1/4x2-3/4" Concrete Screws,Phil. Flat Hd,Blue Ceramic Coating Diamond Point 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.