Shop NEWPORT FASTENERS
See all product information
Create Account
Concrete Screw, 1/4" Dia., Flat, 5 in L, Steel Ceramic Coating, 100 PK
- Mfr # 947703
- Zoro # G006372139
product price:Â
$
197.99
/pk of 100, $1.98/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Material
Steel
Finish
Ceramic Coating
Head Type
Flat
Drive Type
Phillips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 947703
- Zoro #
- G006372139
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Concrete Screw
- Compatible Material
- Concrete
- Material
- Steel
- Finish
- Ceramic Coating
- Head Type
- Flat
- Drive Type
- Phillips
- Material Grade
- AISI 1022 or Equivalent
Dimensions
- Anchor Diameter
- 1/4"
- Overall Length
- 5 in
- Drill Bit Size
- 1/4"
- Thread Length
- 5 in
Description
1/4x5" Concrete Screws,Phil. Flat Hd,Blue Ceramic Coating Hi-Low Notched Threads Diamond Point 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.