Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel Ceramic Coating, 100 PK

  • Mfr # 278050

  • Zoro # G406372135


product price:  $165.99
/pk 100, $1.66/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Material
Steel
Finish
Ceramic Coating
Head Type
Flat
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
278050
Zoro #
G406372135
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Diameter
3/16"
Overall Length
2 1/4 in
Drill Bit Size
3/16"
Thread Length
2 1/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Ceramic Coating
Head Type
Flat
Drive Type
Phillips
Material Grade
AISI 1022 or Equivalent

Description

3/16x2-1/4" Concrete Screws,Phil. Flat Hd| Blue Ceramic Coating Hi-Low Notched Threads Diamond 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.