
Concrete Screw, 3/16" Dia., Flat, 3 3/4 in L, Steel Ceramic Coating, 100 PK
Mfr # 190523
Zoro # G006372023
product price:Â $80.99
/pk 100, $0.81/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Material
Steel
Finish
Ceramic Coating
Head Type
Flat
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
190523
Zoro #
G006372023
UPC #
-
Country of Origin
Unknown
Dimensions
Anchor Diameter
3/16"
Overall Length
3 3/4 in
Drill Bit Size
3/16"
Thread Length
3 3/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Ceramic Coating
Head Type
Flat
Drive Type
Phillips
Material Grade
AISI 1022 or Equivalent
Description
3/16x3-3/4" Concrete Screws,Phil. Flat Hd| Blue Ceramic Coating Hi-Low Notched Threads Diamond 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.