
Concrete Screw, 3/16" Dia., Hex, 3 1/4 in L, Steel Ceramic Coating, 100 PK
Mfr # 191123
Zoro # G806371899
product price:Â $167.99
/pk 100, $1.68/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Material
Steel
Finish
Ceramic Coating
Head Type
Hex
Drive Type
Slotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
191123
Zoro #
G806371899
UPC #
-
Country of Origin
Unknown
Dimensions
Anchor Diameter
3/16"
Overall Length
3 1/4 in
Drill Bit Size
3/16"
Thread Length
3 1/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Ceramic Coating
Head Type
Hex
Drive Type
Slotted
Material Grade
AISI 1022 or Equivalent
Description
3/16x3-1/4" Concrete Screws,Slotted Hex Washer Hd| Blue Ceramic Coating Hi-Low Notched Threads 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.