Coupling Nut, 1-1/2"-6, Steel, Grade A, Plain, 4 in Lg, 2 in Hex Wd, 20 PK
- Mfr # 639523-BR-20
- Zoro # G706317966
product price:Â
$
871.99
/pk of 20, $43.60/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Hex Width
2 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 639523-BR-20
- Zoro #
- G706317966
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Coupling Nut
- Material
- Steel
- Material Grade/Class
- Grade A
- Finish
- Plain
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Type
- Hex
Dimensions
- Thread Size
- 1-1/2"-6
- Overall Length
- 4 in
- Hex Width
- 2 in
Description
1 1/2"-6 x 4" Hex Coupling Nuts/A563 Grade A Steel/Plain Finish (Quantity: TRUE, 20PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.