Shop NEWPORT FASTENERS

Coupling Nut, 1-1/2"-6, Steel, Grade A, Zinc Plated, 4 in Lg, 2 in Hex Wd, 20 PK

  • Mfr # 584160-BR-20

  • Zoro # G506317968


product price:  $755.99
/pk 20, $37.80/ea
Free Shipping & Returns

Key Features

Thread Size
1-1/2"-6
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
584160-BR-20
Zoro #
G506317968
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/2"-6
Overall Length
4 in
Hex Width
2 in

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Description

1 1/2"-6 x 4" Hex Coupling Nuts/A563 Grade A Steel/Zinc Plated , 20PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products