Coupling Nut, 1-1/8"-7, Steel, Grade A, Plain, 3 in Lg, 1-1/2 in Hex Wd, 50 PK

  • Mfr # 965955-BR-50

  • Zoro # G006317888


product price:  $610.99
/pk 50, $12.22/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Hex Width
1-1/2 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
965955-BR-50
Zoro #
G006317888
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1-1/8"-7
Overall Length
3 in
Hex Width
1-1/2 in

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Description

1 1/8"-7 x 3" Hex Coupling Nuts/A563 Grade A Steel/Plain Finish (Quantity: TRUE, 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.