Shop NEWPORT FASTENERS

Coupling Nut, #1-8, 316 Stainless Steel, Not Graded, 2-1/2 in Lg, 1-1/4 in Hex Wd, 10 PK

  • Mfr # NB056090P-10

  • Zoro # G806317965


product price:  $791.99
/pk 10, $79.20/ea
Free Shipping & Returns

Key Features

Thread Size
#1-8
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Overall Length
2-1/2 in
Hex Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NB056090P-10
Zoro #
G806317965
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#1-8
Overall Length
2-1/2 in
Hex Width
1-1/4 in

Details

Item
Coupling Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Description

1-8 X 2 1/2" Hex Coupling Nuts/Stainless Steel 316/ , 10PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.