Shop NEWPORT FASTENERS
See all product information
Coupling Nut, #10-24, Steel, Grade A, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 3500 PK
Mfr # NB303007B-3500
Zoro # G306317915
product price:Â $805.99
/pk 3500, $0.23/ea
Free Shipping & Returns
Key Features
Thread Size
#10-24
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Overall Length
3/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NB303007B-3500
Zoro #
G306317915
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#10-24
Overall Length
3/4 in
Hex Width
5/16 in
Details
Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
Description
10-24 X 3/4" Hex Coupling Nuts/Steel A563 Grade A/Zinc Plated , 3500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.