
Shop NEWPORT FASTENERS
See all product information
Coupling Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 500 PK
Mfr # 980165-BR-500
Zoro # G606318131
product price:Â $432.99
/pk 500, $0.87/ea
Free Shipping & Returns
Key Features
Thread Size
3/8"-16
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Overall Length
1-3/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
980165-BR-500
Zoro #
G606318131
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
3/8"-16
Overall Length
1-3/4 in
Hex Width
5/8 in
Details
Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
Description
3/8"-16 x 1 3/4" Hex Coupling Nuts/A563 Grade A Steel/Zinc Plated , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.