Coupling Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 1 in Lg, 1/2 in Hex Wd, 100 PK

  • Mfr # 984205-PR-100

  • Zoro # G506318019


product price:  $92.99
/pk 100, $0.93/ea

Key Features

Thread Size
5/16"-18
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
984205-PR-100
Zoro #
G506318019
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Overall Length
1 in
Hex Width
1/2 in

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Description

5/16"-18 x 1" Hex Coupling Nuts/A563 Grade A Steel/Zinc Plated (Quantity: TRUE, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products