Coupling Nut, 5/16"-24, Steel, Grade A, Plain, 7/8 in Lg, 7/16 in Hex Wd, 2000 PK

  • Mfr # 256627-BR-2000

  • Zoro # G606317899


product price:  $565.99
/pk 2000, $0.28/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Hex Width
7/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
256627-BR-2000
Zoro #
G606317899
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-24
Overall Length
7/8 in
Hex Width
7/16 in

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Description

5/16"-24 x 7/8" Hex Coupling Nuts/A563 Grade A Steel/Plain Finish (Quantity: TRUE, 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.