Shop NEWPORT FASTENERS
See all product information
Coupling Nut, 5/16"-24, Steel, Grade A, Zinc Plated, 7/8 in Lg, 7/16 in Hex Wd, 50 PK
Mfr # NB303220P-50
Zoro # G606317943
product price:Â $44.15
/pk 50, $0.88/eaKey Features
Thread Size
5/16"-24
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Overall Length
7/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NB303220P-50
Zoro #
G606317943
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-24
Overall Length
7/8 in
Hex Width
7/16 in
Details
Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
Description
5/16-24 X 7/8" Hex Coupling Nuts/Steel A563 Grade A/Zinc Plated , 50PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.