Shop NEWPORT FASTENERS

Coupling Nut, 5/8"-11, 316 Stainless Steel, Not Graded, 1-3/4 in Lg, 7/8 in Hex Wd, 100 PK

  • Mfr # NB056408B-100

  • Zoro # G306318028


product price:  $1,102.99
/pk 100, $11.03/ea
Free Shipping & Returns

Key Features

Thread Size
5/8"-11
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Overall Length
1-3/4 in
Hex Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NB056408B-100
Zoro #
G306318028
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11
Overall Length
1-3/4 in
Hex Width
7/8 in

Details

Item
Coupling Nut
Material
316 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Description

5/8-11 X 1 3/4" Hex Coupling Nuts/Stainless Steel 316/ , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products