
Coupling Nut, 5/8"-18, Steel, Grade A, Plain, 2-1/8 in Lg, 13/16 in Hex Wd, 250 PK
Mfr # 537771-BR-250
Zoro # G506318071
product price:Â $583.99
/pk 250, $2.34/ea
Free Shipping & Returns
Key Features
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
Hex Width
13/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
537771-BR-250
Zoro #
G506318071
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/8"-18
Overall Length
2-1/8 in
Hex Width
13/16 in
Details
Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Plain
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
Description
5/8"-18 x 2 1/8" Hex Coupling Nuts/A563 Grade A Steel/Plain Finish (Quantity: TRUE, 250PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.