
Shop NEWPORT FASTENERS
See all product information
Coupling Nut, 7/8"-14, Steel, Grade A, Zinc Plated, 2-1/2 in Lg, 1-1/4 in Hex Wd, 10 PK
Mfr # 753815-PR-10
Zoro # G006318069
product price:Â $121.99
/pk 10, $12.20/ea
Free Shipping & Returns
Key Features
Thread Size
7/8"-14
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Overall Length
2-1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
753815-PR-10
Zoro #
G006318069
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/8"-14
Overall Length
2-1/2 in
Hex Width
1-1/4 in
Details
Item
Coupling Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
Description
7/8"-14 x 2 1/2" Hex Coupling Nuts/A563 Grade A Steel/Zinc Plated (Quantity: TRUE, 10PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.