Coupling Nut, M10-1.50, Steel, Class 6, Zinc Plated, 30 mm Lg, 17 mm Hex Wd, 400 PK

  • Mfr # 122718-BR-400

  • Zoro # G406318102


product price:  $399.99
/pk 400, $1.00/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 6
Finish
Zinc Plated
Overall Length
30 mm
Hex Width
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122718-BR-400
Zoro #
G406318102
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M10-1.50
Overall Length
30 mm
Hex Width
17 mm

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Class 6
Finish
Zinc Plated
System of Measurement
Metric
Thread Direction
Right Hand
Type
Hex

Description

M10-1.50 x 30mm Hex Coupling Nuts/Metric Class 6 Steel/Zinc Plated (Quantity: TRUE, 400PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products