Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, 26 mm Lg, 10 mm Hex Wd, 100 PK
- Mfr # NB043037P-100
- Zoro # G706318123
product price:Â
$
290.99
/pk of 100, $2.91/ea
Free Shipping & Returns
Key Features
Thread Size
M6-1.00
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Hex Width
10 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NB043037P-100
- Zoro #
- G706318123
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M6-1.00
- Overall Length
- 26 mm
- Hex Width
- 10 mm
Details
- Item
- Coupling Nut
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Type
- Hex
Description
M6-1.00 X 18 Hex Coupling Nuts/Stainless Steel A2-70 , 100PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.