Coupling Nut, M6-1.00, Steel, Class 6, Zinc Plated, 19 mm Lg, 10 mm Hex Wd, 2000 PK

  • Mfr # 707081-BR-2000

  • Zoro # G106318112


product price:  $648.99
/pk 2000, $0.32/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Class 6
Finish
Zinc Plated
Overall Length
19 mm
Hex Width
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
707081-BR-2000
Zoro #
G106318112
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Overall Length
19 mm
Hex Width
10 mm

Details

Item
Coupling Nut
Material
Steel
Material Grade/Class
Class 6
Finish
Zinc Plated
System of Measurement
Metric
Thread Direction
Right Hand
Type
Hex

Description

M6-1.00 x 18mm Hex Coupling Nuts/Metric Class 6 Steel/Zinc Plated (Quantity: TRUE, 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.