Shop NEWPORT FASTENERS

Coupling Nut Reducer, 5/8"-11 and 1/2"-13, Steel, Grade A, Zinc Plated, 1-1/4 in Lg, 20 PK

  • Mfr # 714004-PR-20

  • Zoro # G406317907


product price:  $108.99
/pk 20, $5.45/ea
Free Shipping & Returns

Key Features

Thread Size
5/8"-11 and 1/2"-13
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Overall Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
714004-PR-20
Zoro #
G406317907
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/8"-11 and 1/2"-13
Overall Length
1-1/4 in
Hex Width
13/16 in

Details

Item
Coupling Nut Reducer
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand

Description

5/8"-11 to 1/2"-13 x 1 1/4" Reducer Coupling Nuts/A563 Grade A Steel/Zinc Plated , 20PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products