Deck Screw, #10 x 1-5/8 in, 316 Stainless Steel, Flat Head, Square Drive, 2500 PK

  • Mfr # V05433-BR-2500

  • Zoro # G406358467


product price:  $958.99
/pk 2500, $0.38/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Screw Size
#10
Material
316 Stainless Steel
Finish
Green
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V05433-BR-2500
Zoro #
G406358467
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
1-5/8 in

Details

Head Type
Flat
Drive
Square
Material
316 Stainless Steel
Finish
Green
Item
Deck Screw
System of Measurement
Inch

Description

#10x1-5/8" Marine Gr Type 316 St. Steel Deck Screw Square Drive, Bugle Hd Type 17,1-1/8" L, 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products