Deck Screw, #10 x 1 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 2000 PK

  • Mfr # 185723

  • Zoro # G706358594


product price:  $1,019.99
/pk 2000, $0.51/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Material
18-8 Stainless Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185723
Zoro #
G706358594
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
1 in

Details

Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Item
Deck Screw
System of Measurement
Inch

Description

#10 x 1" Deck Screws/Phillips/Bugle Head/18-8 Stainless Steel , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products