
Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Combination Phillips/Slotted Drive, 25 PK
Mfr # 541776-25
Zoro # G606364534
product price:Â $446.99
/pk 25, $17.88/ea
Free Shipping & Returns
Key Features
Flat Head
Combination Phillips/Slotted Drive
Screw Size
#10
Material
Steel
Finish
Tan
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
541776-25
Zoro #
G606364534
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#10
Fastener Length
2-1/2 in
Details
Head Type
Flat
Drive
Combination Phillips/Slotted
Material
Steel
Finish
Tan
Item
Deck Screw
System of Measurement
Inch
Description
#10 x 2 1/2" Composite Screws/ ACQ Compatible Tan/ Flat Head/ Combo , 25PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.