Deck Screw, #10 x 3-1/2 in, Stainless Steel, Flat Head, Phillips Drive, 100 PK

  • Mfr # V03440-PR-100

  • Zoro # G006358621


product price:  $113.99
/pk 100, $1.14/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
Fastener Length
3-1/2 in
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V03440-PR-100
Zoro #
G006358621
UPC #
-
Country of Origin
Unknown

Dimensions

Screw Size
#10
Fastener Length
3-1/2 in

Details

Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Item
Deck Screw
System of Measurement
Inch

Description

#10x3-1/2" St. Steel Deck Screw Phil. Drive, Bugle Hd Type 17,2-1/4" L, #10 Screw , 3-1/2"L, 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products