Deck Screw, #10 x 3 in, 316 Stainless Steel, Flat Head, Square Drive, 1200 PK
- Mfr # V05439-BR-1200
- Zoro # G406358450
product price:Â
$
863.99
/pk of 1200, $0.72/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Screw Size
#10
Material
316 Stainless Steel
Finish
Green
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V05439-BR-1200
- Zoro #
- G406358450
- UPC #
- -
- Country of Origin
- Unknown
- Head Type
- Flat
- Drive
- Square
- Material
- 316 Stainless Steel
- Finish
- Green
- Item
- Deck Screw
- System of Measurement
- Inch
Dimensions
- Screw Size
- #10
- Fastener Length
- 3 in
Description
#10x3" Marine Gr Type 316 St. Steel Deck Screw Square Drive, Bugle Hd Type 17,2" L, #10 1200PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.